TCA2P22AE231GAA009

COMPARE

TCA2P22AE231GAA009

Description
TCA2P22AE231GAA009 LOW VOLTAGE IEC MOTOR ; 3HP 3PH 1800RPM 230/460V 100L TEFC

MARATHON ELECTRIC

Part # R822

BDI # 27222271

Features

Enclosure: TEFC
Shaft Diameter - Inch: 28
Sync RPM: 1770/1475
Hertz: 60
Shaft Diameter - Millimeter: 711.2

Current: AC
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 7.8/3.9 Ampere | 4 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY
GT2362;256TTDBD6034

COMPARE

GT2362;256TTDBD6034

Description
GT2362 ; 256TTDBD6034 GP AC MOTOR ; 20HP 1800RPM DP256T 3/60/208-230/460

MARATHON ELECTRIC

Part # GT2362

BDI # 27223802

Features

Enclosure: DP
Shaft Diameter - Inch: 1.625
Sync RPM: 1770/1475
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Current: AC
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Current Rating 53 To 48.5/24.3 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY