254TTFCD6042

Description
254TTFCD6042 AC MOTOR ; 15HP 1800RPM TEFC 254TC 3/60/230/460

MARATHON ELECTRIC

Part # GT1322

BDI # 27222580

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1772/1475
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Current: AC
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Current Rating 37.5/18.8 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
254TTFCD6070

COMPARE

254TTFCD6070

Description
254TTFCD6070 GEN PURPOSE AC MOTOR ; 15HP 1800RPM TEFC 254T 3/60/230/460

MARATHON ELECTRIC

Part # GT1022A-P

BDI # 27217270

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.626
Sync RPM: 1772/1475
Hertz: 60
Shaft Diameter - Millimeter: 41.3

Current: AC
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Current Rating 37.5/18.8 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
284TTFCD6832

COMPARE

284TTFCD6832

Description
284TTFCD6832 AC MOTOR ; 25HP 1800RPM TEFC 284T 3/60/230/460

MARATHON ELECTRIC

Part # U873B

BDI # 27214274

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1772/1475
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Current: AC
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Current Rating 60/30 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY