324THFCD8028

COMPARE

324THFCD8028

Description
324THFCD8028 ELECTRIC MOTOR, 40 1800 TEFC 324T 3/60/230/460 (SMARTCATALOG)

MARATHON ELECTRIC

Part # Y571A

BDI # 27226061

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1775
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Current: AC
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Current Rating 89/44.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
324THFCD8038

COMPARE

324THFCD8038

Description
324THFCD8038 ELECTRIC MOTOR, 40 1800 TEBC 324TC 3/60/230/460 (SMARTCATALOG)

MARATHON ELECTRIC

Part # Y513A

BDI # 27214463

Features

Enclosure: TEBC - Axial
Shaft Diameter - Inch: 2.125
Sync RPM: 1775
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Current: AC
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Current Rating 89/44.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY

COMPARE

194103.00

Description
194103.00 GENERAL PURPOSE MOTOR ; POR 3HP 1800RPM 182TC TEFC 575V 3PH 60HZ

LEESON

Part # 194103.00

BDI # 22501133

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1775
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: General Purpose | Stainless Steel Frame Material | F Insulation Class | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY