GT0067-P;286TTDBD6070

COMPARE

GT0067-P;286TTDBD6070

Description
GT0067-P ; 286TTDBD6070 AC MOTOR ; 30HP 1800RPM DP 286T 3/60/230/460

MARATHON ELECTRIC

Part # GT0067-P

BDI # 27225643

Features

Enclosure: DP
Shaft Diameter - Inch: 1.875
Sync RPM: 1775/1475
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Current: AC
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Current Rating 73/36.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY