Y467B;182TTDBD7411
Description
Y467B ; 182TTDBD7411 ELECTRIC MOTOR ; 2HP 1800/900RPM DP 182T 3/60/460
Part # Y467B
BDI # 27213727
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.125
Sync RPM:
1775/885
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 2.5 Ampere | 4/8 Poles
Mounting Method:
Rigid