Y512A;286THFCD8038

COMPARE

Y512A;286THFCD8038

Description
Y512A ; 286THFCD8038 ELECTRIC MOTOR ; 30HP 1800RPM TEBC 286TC 3/60/230/460

MARATHON ELECTRIC

Part # Y512A

BDI # 27226030

Features

Enclosure: TEBC - Axial
Shaft Diameter - Inch: 1.875
Sync RPM: 1776
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Current: AC
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Current Rating 70.5/35.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY