324TTDBD6028

COMPARE

324TTDBD6028

Description
324TTDBD6028 GEN PURPOSE MOTOR, 40 1800 DP 324TC 3/60/208-230/460 (SMARTCATALOG)

MARATHON ELECTRIC

Part # GT0273

BDI # 27218133

Features

Enclosure: DP
Shaft Diameter - Inch: 2.125
Sync RPM: 1780/1482
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Current: AC
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Current Rating 103 To 95.5/47.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
324TTDBD6070

COMPARE

324TTDBD6070

Description
324TTDBD6070 MOTOR, 40 1800 DP 324T 3/60/208-230/460 (SMARTCATALOG)

MARATHON ELECTRIC

Part # GT0073-P

BDI # 27218179

Features

Enclosure: DP
Shaft Diameter - Inch: 2.125
Sync RPM: 1780/1482
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Current: AC
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Current Rating 103 To 95.5/47.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY