TCA0302AE231GAA009

COMPARE

TCA0302AE231GAA009

Description
TCA0302AE231GAA009 LOW VOLTAGE IEC MOTOR, 40HP 3PH 1800RPM 230/460V 200L TEFC (SMARTCATALOG)

MARATHON ELECTRIC

Part # R846

BDI # 27222397

Features

Enclosure: TEFC
Shaft Diameter - Inch: 55
Sync RPM: 1780/1485
Hertz: 60
Shaft Diameter - Millimeter: 1397

Current: AC
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Current Rating 94/47 Ampere | 4 Poles
Mounting Method: B35 Face

Price Inventory : Available to order
Loading Price
QTY
TCA18P2AE231GAA009

COMPARE

TCA18P2AE231GAA009

Description
TCA18P2AE231GAA009 LOW VOLTAGE IEC MOTOR, 25HP 3PH 1800RPM 230/460V 180M TEFC (SMARTCATALOG)

MARATHON ELECTRIC

Part # R840

BDI # 27222399

Features

Enclosure: TEFC
Shaft Diameter - Inch: 48
Sync RPM: 1780/1485
Hertz: 60
Shaft Diameter - Millimeter: 1219.2

Current: AC
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Current Rating 62/31 Ampere | 4 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY