365THFCD19065
Description
365THFCD19065 MOTOR AC ; 75HP 1800RPM TEFC 365T 3/60/460
Part # W594A-P
BDI # 27225552
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1780
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Current:
AC
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Current Rating 85 Ampere | 4 Poles
Mounting Method:
Rigid
364THFCD19061
Description
364THFCD19061 MOTOR AC ; 60HP 1800RPM TEFC 364T 3/60/460
Part # W587A-P
BDI # 27225578
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1780
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Current:
AC
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Current Rating 68 Ampere | 4 Poles
Mounting Method:
Rigid
365TSTFCD6526
Description
365TSTFCD6526 MOTOR, 75 1800 TEFC 365TS 3/60/460 (SMARTCATALOG)
Part # E455A
BDI # 27224008
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1780
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Current:
AC
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Current Rating 85 Ampere | 4 Poles
Mounting Method:
Rigid
W094-P
Description
W094-P AC MOTOR, 75 1800 TEFC 365TCV 3/60/460 (SMARTCATALOG)
Part # W094-P
BDI # 27216846
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1780
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Current:
AC
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Current Rating 85 Ampere | 4 Poles
Mounting Method:
Round Frame
364TSTFCD6526
Description
364TSTFCD6526 MOTOR, 60 1800 TEFC 364TS 3/60/460 (SMARTCATALOG)
Part # E454A
BDI # 27222556
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1780
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Current:
AC
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Current Rating 68 Ampere | 4 Poles
Mounting Method:
Rigid