324THFCD19058
Description
324THFCD19058 AC MOTOR ; 40HP 1800RPM TEFC 324T 3/60/460
Part # W573A-P
BDI # 27212915
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1782
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Current:
AC
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Current Rating 47.5 Ampere | 4 Poles
Mounting Method:
Rigid