Y455A
Description
Y455A ELECTRIC MOTOR, 5 1800/1200 DP 215T 3/60/200-230 (SMARTCATALOG)
Part # Y455A
BDI # 27226087
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.375
Sync RPM:
1782/1185
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Current:
AC
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 14.5 To 14 Ampere | 4/6 Poles
Mounting Method:
Rigid