326TTFCD16574

COMPARE

326TTFCD16574

Description
326TTFCD16574 ELECTRIC MOTOR ; 50HP 1800RPM TEFC 326T 3/60/230/460

MARATHON ELECTRIC

Part # U876B

BDI # 27212400

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1782/1482
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Current: AC
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Current Rating 117/58.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY