324TTFCD6070
Description
324TTFCD6070 GEN PURPOSE MOTOR ; 40HP 1800RPM TEFC 324T 3/60/230/460
Part # GT1034A-P
BDI # 27225731
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1782/1485
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Current:
AC
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Current Rating 95/47.5 Ampere | 4 Poles
Mounting Method:
Rigid