404TSTDCD4334
Description
404TSTDCD4334 ELECTRIC MOTOR, 100 1800 DP 404TS 3/60/230/460 (SMARTCATALOG)
Part # U528B
BDI # 27225496
Features
Enclosure:
DP
Shaft Diameter - Inch:
2.125
Sync RPM:
1783/1485
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Current:
AC
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Current Rating 226/113 Ampere | 4 Poles
Mounting Method:
Rigid