364TTDBD6028

COMPARE

364TTDBD6028

Description
364TTDBD6028 MOTOR, 60 1800 DP 364TC 3/60/230/460 (SMARTCATALOG)

MARATHON ELECTRIC

Part # GT0281

BDI # 27225662

Features

Enclosure: DP
Shaft Diameter - Inch: 2.375
Sync RPM: 1785/1485
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Current: AC
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Current Rating 153 To 138/69 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY

COMPARE

405TTFCD6037

Description
405TTFCD6037 MOTOR, 100 1800 TEFC 405T 3/60/230/460 (SMARTCATALOG)

MARATHON ELECTRIC

Part # GT1046A-P

BDI # 27223843

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.875
Sync RPM: 1785/1485
Hertz: 60
Shaft Diameter - Millimeter: 73.025

Current: AC
Inch - Metric: Inch
Horse Power: 100HP
Other Features: Current Rating 226/113 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY