326TTFCD9210
Description
Y388A ELECTRIC MOTOR, 40 1800/900 TEFC 326T 3/60/460 (SMARTCATALOG)
Part # Y388A
BDI # 27214468
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1785/890
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Current:
AC
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Current Rating 52.5 Ampere | 4/8 Poles
Mounting Method:
Rigid