Y580A;449THFCD8037
Description
Y580A ; 449THFCD8037 ELECTRIC MOTOR ; 300HP 1800RPM TEFC 449T 3/60/460
Part # Y580A
BDI # 27216865
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1785
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Current:
AC
Inch - Metric:
Inch
Horse Power:
300HP
Other Features:
Current Rating 318 Ampere | 4 Poles
Mounting Method:
Rigid