449TTFCD16553
Description
449TTFCD16553 MOTOR, 400 1800 TEFC 449T 3/60/460 (SMARTCATALOG)
Part # E776A
BDI # 27217294
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1788
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Current:
AC
Inch - Metric:
Inch
Horse Power:
400HP
Other Features:
Current Rating 440 Ampere | 4 Poles
Mounting Method:
Rigid
445THFCD8036
Description
445THFCD8036 ELECTRIC MOTOR, 150 1800 TEFC 445T 3/60/460 (SMARTCATALOG)
Part # Y577A
BDI # 27226058
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1788
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Current:
AC
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Current Rating 161 Ampere | 4 Poles
Mounting Method:
Rigid