404TSTDCD6061

Description
404TSTDCD6061 MOTOR, 100 1800 DP 404TS 3/60/230/460 (SMARTCATALOG)

MARATHON ELECTRIC

Part # GT0093A-P

BDI # 27218180

Features

Enclosure: DP
Shaft Diameter - Inch: 2.125
Sync RPM: 1788/1487
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Current: AC
Inch - Metric: Inch
Horse Power: 100HP
Other Features: Current Rating 250 To 228/114 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY

COMPARE

404TTDCD6061

Description
404TTDCD6061 MOTOR, 100 1800 DP 404T 3/60/230/460 (SMARTCATALOG)

MARATHON ELECTRIC

Part # GT0046A-P

BDI # 27225691

Features

Enclosure: DP
Shaft Diameter - Inch: 2.875
Sync RPM: 1788/1487
Hertz: 60
Shaft Diameter - Millimeter: 73.025

Current: AC
Inch - Metric: Inch
Horse Power: 100HP
Other Features: Current Rating 250 To 228/114 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY