447TSTDCD6040

COMPARE

447TSTDCD6040

Description
447TSTDCD6040 GENERAL PURPOSE MOTOR AC ; 350HP 1800RPM DP 447TS 3/60/460

MARATHON ELECTRIC

Part # GT00032

BDI # 27217250

Features

Enclosure: DP
Shaft Diameter - Inch: 2.375
Sync RPM: 1788/1488
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Current: AC
Inch - Metric: Inch
Horse Power: 350HP
Other Features: Current Rating 395 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY

COMPARE

449TTFCD16375

Description
449TTFCD16375 MOTOR AC ; 400HP 1800RPM TEFC 449T 3/60/460

MARATHON ELECTRIC

Part # GT1084

BDI # 27223840

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1788/1488
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Current: AC
Inch - Metric: Inch
Horse Power: 400HP
Other Features: Current Rating 440 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY