449TTFCD6536

COMPARE

449TTFCD6536

Description
449TTFCD6536 MOTOR ; 350HP 1800RPM TEFC 449T 3/60/460V

MARATHON ELECTRIC

Part # E692A

BDI # 27223726

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1789
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Current: AC
Inch - Metric: Inch
Horse Power: 350HP
Other Features: Current Rating 390 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
449THFCD9036

COMPARE

449THFCD9036

Description
449THFCD9036 3PH AC MOTOR ; 350HP 1800RPM TEFC 449T 3/60/460

MARATHON ELECTRIC

Part # W635A

BDI # 27217162

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1789
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Current: AC
Inch - Metric: Inch
Horse Power: 350HP
Other Features: Current Rating 390 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY