GT1078;449TTFCD6036
Description
GT1078 ; 449TTFCD6036 GEN PURPOSE MOTOR ; 350HP 1800RPM TEFC 449T 3/60/460V
Part # GT1078
BDI # 27225719
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1789/1488
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Current:
AC
Inch - Metric:
Inch
Horse Power:
350HP
Other Features:
Current Rating 390 Ampere | 4 Poles
Mounting Method:
Rigid