444TSTDCD4333

COMPARE

444TSTDCD4333

Description
444TSTDCD4333 ELECTRIC MOTOR, 150 1800 DP 444TS 3/60/460 (SMARTCATALOG)

MARATHON ELECTRIC

Part # U535B

BDI # 27216893

Features

Enclosure: DP
Shaft Diameter - Inch: 2.375
Sync RPM: 1789/1489
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Current: AC
Inch - Metric: Inch
Horse Power: 150HP
Other Features: Current Rating 169 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY