449TTFCD6027

COMPARE

449TTFCD6027

Description
449TTFCD6027 MOTOR, 300 1800 TEFC 449T 3/60/460 (SMARTCATALOG)

MARATHON ELECTRIC

Part # GT1073

BDI # 27225721

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1790/1488
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Current: AC
Inch - Metric: Inch
Horse Power: 300HP
Other Features: Current Rating 332 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
449TTFCD16374

COMPARE

449TTFCD16374

Description
449TTFCD16374 GEN PURPOSE MOTOR, 300 1800 TEFC 449T 3/60/460 (SMARTCATALOG)

MARATHON ELECTRIC

Part # GT1073-P

BDI # 27223841

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1790/1488
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Current: AC
Inch - Metric: Inch
Horse Power: 300HP
Other Features: Current Rating 332 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY