E691A;449TTFCD6537

COMPARE

E691A;449TTFCD6537

Description
E691A ; 449TTFCD6537 AC MOTOR ; 300HP 1800RPM TEFC 449T 3/60/460

MARATHON ELECTRIC

Part # E691A

BDI # 27219504

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1790
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Current: AC
Inch - Metric: Inch
Horse Power: 300HP
Other Features: Current Rating 332 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
W632A;449THFCD9027

COMPARE

W632A;449THFCD9027

Description
W632A ; 449THFCD9027 3PH AC MOTOR ; 300HP 1800RPM TEFC 449T 3/60/460

MARATHON ELECTRIC

Part # W632A

BDI # 27225577

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1790
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Current: AC
Inch - Metric: Inch
Horse Power: 300HP
Other Features: Current Rating 332 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
E772A;449TTFCD6527

COMPARE

E772A;449TTFCD6527

Description
E772A ; 449TTFCD6527 AC MOTOR ; 300HP 1800RPM TEFC 449T 3/60/460

MARATHON ELECTRIC

Part # E772A

BDI # 27217293

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1790
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Current: AC
Inch - Metric: Inch
Horse Power: 300HP
Other Features: Current Rating 332 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY