Page 1 of 18

Next

Compare
120946.00

COMPARE

120946.00

Description
120946.00 GENERAL PURPOSE HVAC MOTOR ; 1/2 AND 2HP 145T FRM 1800/900RPM

LEESON

Part # 120946.00

BDI # 20180982

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2 | 2HP
Other Features: Current Rating 6.4 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
120940.00

COMPARE

120940.00

Description
120940.00 GENERAL PURPOSE AC MOTOR ; 2/ 5HP 1725/850RPM 145 TEFC 460V 3PH

LEESON

Part # 120940.00

BDI # 20180983

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2 | 2HP
Other Features: Current Rating 3.2 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
120947.00

COMPARE

120947.00

Description
120947.00 GENERAL PURPOSE AC MOTOR ; 1.5/0.37HP 1725/850RPM 145 230V 3PH 60HZ

LEESON

Part # 120947.00

BDI # 20180492

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 0.37 | 1-1/2HP
Other Features: Current Rating 4.8 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
M1010T

COMPARE

M1010T

Description
M1010T SPEED MOTOR ; 10/2.5HP 1730/860RPM 3PH 60HZ 213T 3742M

BALDOR-RELIANCE

Part # M1010T

BDI # 129695

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.375
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 17.45
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 2-1/2 | 10HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M1204T

COMPARE

M1204T

Description
M1204T SPEED MOTOR ; 1/.25HP 1725/850RPM 3PH 60HZ 143T 3520M

BALDOR-RELIANCE

Part # M1204T

BDI # 129705

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.875
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 11.12
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/4 | 1HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY