R403;063T34FH5304

COMPARE

R403;063T34FH5304

Description
NOT AVAILABLE IN US

LEESON

Part # R403

BDI # 22327252

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.428
Sync RPM: 3430
Hertz: 60
Shaft Diameter - Millimeter: 10.871

Overall Length - Inch: 4.44
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 0.44 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY