SQS1152R
Description
SQS1152R POOL PUMP MOTOR ; 1.5HP 3450/1725 230 ODP 48Y THD SHFT 2SP
Part # SQS1152R
BDI # 20181695
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450/1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
1.38
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 10/3 Ampere | 2 Poles
Mounting Method:
Square Flange