TCA0031AE231GAA009
Description
TCA0031AE231GAA009 MOTOR, 3KW-4HP 3600 TEFC 100L 3/60/230/460 (SMARTCATALOG)
Part # R851
BDI # 27213566
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
28
Sync RPM:
3499/2816
Hertz:
60
Shaft Diameter - Millimeter:
711.2
Current:
AC
Inch - Metric:
Inch
Horse Power:
4HP
Other Features:
Current Rating 9.8/4.9 Ampere | 2 Poles
Mounting Method:
B3 Face