U246;145TTDR6039
Description
U246 ; 145TTDR6039 GP AC MOTOR ; 2HP 3600RPM DP 145T 3/60/50/230/460V
Part # U246
BDI # 22328049
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
3510/2895
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.6
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.6/2.8 Ampere | 2 Poles
Mounting Method:
Rigid