184TTDBD6003

COMPARE

184TTDBD6003

Description
184TTDBD6003 GEN PURPOSE MOTOR, 7.5 3600 DP 184TC 3/60/208-230/460 (SMARTCATALOG)

MARATHON ELECTRIC

Part # GT0215

BDI # 27223752

Features

Enclosure: DP
Shaft Diameter - Inch: 1.125
Sync RPM: 3510/2920
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Current: AC
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Current Rating 19.6 To 18.4/9.2 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY