184TTGCD16004

COMPARE

184TTGCD16004

Description
184TTGCD16004 ELECTRIC MOTOR, 5 3600 EPFC 184TC 3/60/230/460 (SMARTCATALOG)

MARATHON ELECTRIC

Part # C304C

BDI # 27223981

Features

Enclosure: EPFC
Shaft Diameter - Inch: 1.125
Sync RPM: 3510/2925
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Current: AC
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Current Rating 12/6 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
182TTDBD6004

COMPARE

182TTDBD6004

Description
182TTDBD6004 MOTOR, 5 3600 DP 182TC 3/60/230/460 (SMARTCATALOG)

MARATHON ELECTRIC

Part # GT0312

BDI # 27225654

Features

Enclosure: DP
Shaft Diameter - Inch: 1.125
Sync RPM: 3510/2925
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Current: AC
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Current Rating 13.2/6.6 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY

COMPARE

182TTDBD6002

Description
182TTDBD6002 MOTOR, 5 3600 DP 182T 3/60/230/460 (SMARTCATALOG)

MARATHON ELECTRIC

Part # GT0012A-P

BDI # 27218174

Features

Enclosure: DP
Shaft Diameter - Inch: 1.125
Sync RPM: 3510/2925
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Current: AC
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Current Rating 13.2/6.6 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY