215TTDBD6003
Description
215TTDBD6003 GEN PURPOSE MOTOR, 15 3600 DP 215TC 3/60/230/460 (SMARTCATALOG)
Part # GT0221
BDI # 27225628
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.375
Sync RPM:
3515/2930
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Current:
AC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 36/18 Ampere | 2 Poles
Mounting Method:
Rigid