215TTFCD6807
Description
215TTFCD6807 AC MOTOR ; 10HP 3600RPM TEFC 215T 3/60/230/460
Part # E478B
BDI # 27219766
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3518
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Current:
AC
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Current Rating 23.6/11.8 Ampere | 2 Poles
Mounting Method:
Rigid