C374
Description
C374 ELECTRIC MOTOR, 7.5 3600 EPFC 213TC 3/60/230/460 (SMARTCATALOG)
Part # C374
BDI # 27219535
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3520/2935
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Current Rating 18.4/9.2 Ampere | 2 Poles
Mounting Method:
Rigid
213TTGCD6501
Description
213TTGCD6501 ELECTRIC MOTOR, 7.5 3600 EPFC 213T 3/60/230/460 (SMARTCATALOG)
Part # U062C
BDI # 27217144
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3520/2935
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Current:
AC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Current Rating 18.4/9.2 Ampere | 2 Poles
Mounting Method:
Rigid
213TTGCD16001
Description
213TTGCD16001 ELECTRIC MOTOR, 7.5 3600 EPFC 213TC 3/60/230/460 (SMARTCATALOG)
Part # C305C
BDI # 27222437
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3520/2935
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Current:
AC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Current Rating 18.4/9.2 Ampere | 2 Poles
Mounting Method:
Round Frame