TCA0041AE251GAA009
Description
TCA0041AE251GAA009 MOTOR, 4KW-5.5HP 3600 TEFC 112M 3/60/230/460 (SMARTCATALOG)
Part # R924
BDI # 27213564
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
28
Sync RPM:
3520/2940
Hertz:
60
Shaft Diameter - Millimeter:
711.2
Current:
AC
Inch - Metric:
Inch
Horse Power:
5-1/2HP
Other Features:
Current Rating 12.4/6.2 Ampere | 2 Poles
Mounting Method:
B3 Face