213THTCD9001

COMPARE

213THTCD9001

Description
213THTCD9001 MOTOR, 7 1/2 3600 TENV 213T 3/60/460 (SMARTCATALOG)

MARATHON ELECTRIC

Part # W530B

BDI # 27216853

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.375
Sync RPM: 3526
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Current: AC
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Current Rating 8.6 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY

COMPARE

213THTCD19005

Description
213THTCD19005 MOTOR, 7 1/2 3600 TENV 213T 3/60/575 (SMARTCATALOG)

MARATHON ELECTRIC

Part # W531A

BDI # 27214279

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.375
Sync RPM: 3526
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Current: AC
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Current Rating 6.9 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY