GT1509;182TTFBD6002

COMPARE

GT1509;182TTFBD6002

Description
GT1509 ; 182TTFBD6002 AC MOTOR ; 3HP 3600RPM TEFC 182T 3/60/230/460

MARATHON ELECTRIC

Part # GT1509

BDI # 27222530

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 3530/2944
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Current: AC
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 8/4 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
GT31111;215TTFBD6020

COMPARE

GT31111;215TTFBD6020

Description
GT31111 ; 215TTFBD6020 AC MOTOR ; 3HP 3600RPM TEFC 145JM 3/60/230/460

MARATHON ELECTRIC

Part # GT31111

BDI # 27222540

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3530/2944
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Current: AC
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Current Rating 35/17.4 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY