182TTGCD6501
Description
182TTGCD6501 ELECTRIC MOTOR ; 3HP 3600RPM EPFC 182T 3/60/230/460
Part # U060B
BDI # 27222353
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3535/2935
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8/4 Ampere | 2 Poles
Mounting Method:
Rigid