TCA5P51AE231GAA009
Description
TCA5P51AE231GAA009 AC MOTOR ; 5.5KW-7.5HP 3600RPM TEFC 3/60/230/460
Part # R827
BDI # 27225482
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
38
Sync RPM:
3535/2945
Hertz:
60
Shaft Diameter - Millimeter:
965.2
Current:
AC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Current Rating 17.6/8.8 Ampere | 2 Poles
Mounting Method:
B3 Face
TCA5P51AE251GAA009
Description
TCA5P51AE251GAA009 AC MOTOR ; 5.5KW-7.5HP 3600 TEFC 132S 3/60/230/460
Part # R927
BDI # 27214337
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
38
Sync RPM:
3535/2945
Hertz:
60
Shaft Diameter - Millimeter:
965.2
Current:
AC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Current Rating 17.6/8.8 Ampere | 2 Poles
Mounting Method:
B3 Face