256TTFCD6501
Description
256TTFCD6501 MOTOR, 20 3600 TEFC 256T 3/60/460 (SMARTCATALOG)
Part # E606A
BDI # 27219781
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3540
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Current:
AC
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Current Rating 23.7 Ampere | 2 Poles
Mounting Method:
Rigid