TCA0151AE251GAA009
Description
TCA0151AE251GAA009 MOTOR, 15KW-20HP 3600 TEFC 160M 3/60/230/460 (SMARTCATALOG)
Part # R936
BDI # 27222382
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
42
Sync RPM:
3540/2950
Hertz:
60
Shaft Diameter - Millimeter:
1066.8
Current:
AC
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Current Rating 45.5/22.8 Ampere | 2 Poles
Mounting Method:
B3 Face
TCA7P51AE251GAA009
Description
TCA7P51AE251GAA009 LOW VOLTAGE IEC MOTOR, 10HP 3PH 3600RPM 230/460V 132S TEFC (SMARTCATALOG)
Part # R930
BDI # 27222385
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
38
Sync RPM:
3540/2950
Hertz:
60
Shaft Diameter - Millimeter:
965.2
Current:
AC
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Current Rating 23.8/11.9 Ampere | 2 Poles
Mounting Method:
B3 Face
TCA0151AE231GAA009
Description
TCA0151AE231GAA009 LOW VOLTAGE IEC MOTOR, 20HP 3PH 3600RPM 230/460V 160M TEFC (SMARTCATALOG)
Part # R836
BDI # 27213913
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
42
Sync RPM:
3540/2950
Hertz:
60
Shaft Diameter - Millimeter:
1066.8
Current:
AC
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Current Rating 45.5/22.8 Ampere | 2 Poles
Mounting Method:
B3 Face