TCA18P1AE231GAA009
Description
TCA18P1AE231GAA009 LOW VOLTAGE IEC MOTOR ; 25HP 3PH 3600RPM 230/460V 160L TEFC
Part # R839
BDI # 27217513
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
42
Sync RPM:
3550/2960
Hertz:
60
Shaft Diameter - Millimeter:
1066.8
Current:
AC
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Current Rating 56/28.1 Ampere | 2 Poles
Mounting Method:
B3 Face
TCA18P1AE251GAA009
Description
TCA18P1AE251GAA009 AC MOTOR ; 18.5KW-25HP 3600 TEFC 160L 3/60/230/460
Part # R939
BDI # 27222381
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
42
Sync RPM:
3550/2960
Hertz:
60
Shaft Diameter - Millimeter:
1066.8
Current:
AC
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Current Rating 56/28.1 Ampere | 2 Poles
Mounting Method:
B3 Face