TCA0111AE251GAA009

COMPARE

TCA0111AE251GAA009

Description
TCA0111AE251GAA009 MOTOR, 11KW-15HP 3600 TEFC 160M 3/60/230/460 (SMARTCATALOG)

MARATHON ELECTRIC

Part # R933

BDI # 27217522

Features

Enclosure: TEFC
Shaft Diameter - Inch: 42
Sync RPM: 3550/2965
Hertz: 60
Shaft Diameter - Millimeter: 1066.8

Current: AC
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Current Rating 34/16.9 Ampere | 2 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY
TCA0111AE231GAA009

COMPARE

TCA0111AE231GAA009

Description
TCA0111AE231GAA009 LOW VOLTAGE IEC MOTOR, 15HP 3PH 3600RPM 230/460V 160M TEFC (SMARTCATALOG)

MARATHON ELECTRIC

Part # R833

BDI # 27222267

Features

Enclosure: TEFC
Shaft Diameter - Inch: 42
Sync RPM: 3550/2965
Hertz: 60
Shaft Diameter - Millimeter: 1066.8

Current: AC
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Current Rating 34/16.9 Ampere | 2 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY