365TSHFCD9001

COMPARE

365TSHFCD9001

Description
365TSHFCD9001 MOTOR, 75 3600 TEFC 365TS 3/60/460 (SMARTCATALOG)

MARATHON ELECTRIC

Part # W591A

BDI # 27212909

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 3570
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Current: AC
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Current Rating 84 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
365TSTFCD6501

COMPARE

365TSTFCD6501

Description
365TSTFCD6501 MOTOR, 75 3600 TEFC 365TS 3/60/460 (SMARTCATALOG)

MARATHON ELECTRIC

Part # E612A

BDI # 27212950

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 3570
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Current: AC
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Current Rating 84 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY