405TSTDCD14306

COMPARE

405TSTDCD14306

Description
405TSTDCD14306 ELECTRIC MOTOR, 150 3600 DP 405TS 3/60/460 (SMARTCATALOG)

MARATHON ELECTRIC

Part # U534B

BDI # 27225494

Features

Enclosure: DP
Shaft Diameter - Inch: 2.125
Sync RPM: 3570/2968
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Current: AC
Inch - Metric: Inch
Horse Power: 150HP
Other Features: Current Rating 165 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY