404TSTDCD4018

COMPARE

404TSTDCD4018

Description
404TSTDCD4018 ELECTRIC MOTOR, 125 3600 DP 404TS 3/60/460 (SMARTCATALOG)

MARATHON ELECTRIC

Part # U530B

BDI # 27225495

Features

Enclosure: DP
Shaft Diameter - Inch: 2.125
Sync RPM: 3573/2974
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Current: AC
Inch - Metric: Inch
Horse Power: 125HP
Other Features: Current Rating 139 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY