445TSTFCD6501

COMPARE

445TSTFCD6501

Description
445TSTFCD6501 MOTOR, 150 3600 TEFC 445TS 3/60/460 (SMARTCATALOG)

MARATHON ELECTRIC

Part # E615A

BDI # 27219785

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 3575
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Current: AC
Inch - Metric: Inch
Horse Power: 150HP
Other Features: Current Rating 161 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
405TSHFCD9001

COMPARE

405TSHFCD9001

Description
405TSHFCD9001 MOTOR, 100 3600 TEFC 405TS 3/60/460 (SMARTCATALOG)

MARATHON ELECTRIC

Part # W598A

BDI # 27225550

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 3575
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Current: AC
Inch - Metric: Inch
Horse Power: 100HP
Other Features: Current Rating 111 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY