447TSTDCD4002
Description
447TSTDCD4002 MOTOR, 300 3600 DP 447TS 3/60/460 (SMARTCATALOG)
Part # U541
BDI # 27225470
Features
Enclosure:
DP
Shaft Diameter - Inch:
2.375
Sync RPM:
3575/2972
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Current:
AC
Inch - Metric:
Inch
Horse Power:
300HP
Other Features:
Current Rating 322 Ampere | 2 Poles
Mounting Method:
Rigid