U543;447TSTDCD4003
Description
U543 ; 447TSTDCD4003 ELECTRIC MOTOR ; 350HP 3600RPM DP 447TS 3/60/460
Part # U543
BDI # 27216895
Features
Enclosure:
DP
Shaft Diameter - Inch:
2.375
Sync RPM:
3575/2975
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Current:
AC
Inch - Metric:
Inch
Horse Power:
350HP
Other Features:
Current Rating 377 Ampere | 2 Poles
Mounting Method:
Rigid